Beli printer cartridge canon di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Canon Ink Cartridge GI-790 (Tinta Printer)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp129.900

    Canon Ink Cartridge GI-790 (Tinta Printer)
    atribut:
    • Compatible: PIXMA G2000 6000 pages, PIXMA G4000 6000 pages, PIXMA G1000 6000 pages, PIXMA G4010 6000 pages, PIXMA G3010 6000 pages, PIXMA G2010 6000 pages, PIXMA G1010 6000 pages, PIXMA G3000 6000 pages,
  2. Canon Genuine ink tank Canon PFI-1700 (Tinta Printer)
    Mulai

    Rp8.199.900

    Canon Genuine ink tank Canon PFI-1700 (Tinta Printer)
    Deskripsi:
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible. * The driver will not assist in unloading. * Direct delivery is not possible for individual home delivery.
    atribut:
    • Capacity (ml): 700
    • Eco Mark Certification Number: 19 142 009
    • Suitable For: PRO-2000/4000/4000S/6000S
    • Suitable Manufacturer: Canon
    • Type: Genuine product
  3. HP Ink Cartridge 680 (Tinta Printer)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp189.900

  4. Canon Genuine Toner Cartridge 054 (Kartrid Toner)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Canon Genuine Toner Cartridge 054 (Kartrid Toner)
    Deskripsi:
    Genuine product for laser printers.
    atribut:
    • Conformity: LBP621C/622C, MF642Cdw/644Cdw
    • Compatible Manufacturers: CANON
    • Type: Toner Cartridge 054
    • Eco Mark Certification: Accreditation
    • Eco Mark Certification Number: 18 132 004
  5. Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)
    Deskripsi:
    The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
  6. Canon Drum Cartridge 502 (Tinta Printer)
    Mulai

    Rp6.599.900

    Canon Drum Cartridge 502 (Tinta Printer)
    Deskripsi:
    This is a genuine Canon drum cartridge for laser beam printers (LBP).*The printable page count for color laser multifunction printer cartridges is the average value (composite average value of YMC) when printing continuously on one side of A4 plain paper, based on ISO/IEC 19798. *If the delivery address is a private residence (detached house or apartment building), the business name is required. Please note that delivery may not be possible without the business name.
    atribut:
    • Number of Sheets which Can Print: 40000 pages (LBP5910F/5910/5900SE/5900)
    • Suitable Manufacturer: Canon
    • Suitable Models: LBP5910F,LBP5910,LBP5610,LBP5900SE,LBP5600SE,LBP5900,LBP5600
  7. Canon Head Cartridge (Tinta Printer)
    Mulai

    Rp459.900

    Canon Head Cartridge (Tinta Printer)
    Deskripsi:
    Compatible Printer : - Canon G1010 - Canon G2010 - Canon G3010 - Canon G4010 - Canon G1000 - Canon G2000 - Canon G3000 - Canon G4000
  8. Canon Ink Cartridge CL-746 (Tinta Printer)
    Mulai

    Rp449.900

    Canon Ink Cartridge CL-746 (Tinta Printer)
    atribut:
    • Compatible: PIXMA iP2870 / iP2872 300 pages, PIXMA MX497 300 pages, PIXMA TR4570S 300 pages, PIXMA TS207 300 pages, PIXMA TS307 300 pages, PIXMA MG2570S 300 pages,
  9. Canon Printer Multifunction MG2570s (Print dan Fotokopi)
    Mulai

    Rp919.900

    Canon Printer Multifunction MG2570s (Print dan Fotokopi)
    atribut:
    • Voltage: AC 100-240V, 50/60 Hz
    • Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
    • Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
    • Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
    • Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
    • Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
    • Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
    • Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
    • Number of Ink Cartridges: 2
  10. Canon Kamera DSLR
    Mulai

    Rp7.799.900

  11. Canon MegaTank Inkjet Printer PIXMA (Tinta Printer)
    Mulai

    Rp3.099.900

    Canon MegaTank Inkjet Printer PIXMA (Tinta Printer)
    Deskripsi:
    The ultimate wireless MegaTank printer that combines functionality and style. This high-performance 3-in-1 printer comes with a 1.35" backlight LCD screen making device operation easier.- Print, Scan, Copy- Print Speed (A4, ISO): up to 11 / 6 ipm (mono/colour)- Wi-Fi, AirPrint, Mopria, Direct Wireless- Recommended Monthly Print Volume: 150 - 1500 pages
    atribut:
    • Number of Nozzle: Total 1792
    • Ink Bottles (Type / Colours): GI-71 (Pigment Ink / Black), (Dye-Based Ink / Cyan, Magenta, Yellow)
    • Maximum Printing Resolution (dpi): 4800 (horizontal)x1200 (vertical)
    • Display: 1.35\" / 3.4 cm Square LCD (Monochrome)
    • Acoustic Noise (dBA): (PC Print) (Plain Paper (A4, Mono) 48.5
    • Dimensions (WxDxH) (mm): Factory Configuration : 416x337x177; Output/Trays Extended : 416x557x268
    • Duty Cycle (page/month): Up to 3000
    • Ink End Sensor: Dot count type
    • Interface: USB 2.0
    • Optical Resolution (dpi): 600x1200
    • Paper Handling (Maximum Number): Rear Tray : [Plain Paper, A4/LTR]; Plain Paper (64 g/m²): 100; High Resolution Paper (HR-101N): 80; [Photo Paper, 4 x 6\"]; Photo Paper Plus Glossy II (PP-201, PP-208): 20; Photo Paper Plus Semi-Gloss (SG-201): 20; Matte Photo Paper (MP-101): 20
    • Paper Weight (g/m²): Rear Tray : Plain Paper: 64 - 105; Canon Paper: Max. 265 (Photo Paper Plus Glossy, PP-201)
    • Power (V/Hz): AC 100 - 240, 50/60
    • Power Consumption (W): (Approx.) OFF 0.1 W; Standby (USB connection to PC, scanning lamp is turned off) 0.6; Copying (USB connection to PC) 16
    • Print Head Alignment: Manual
    • Scanner Method: Contact Image Sensor (CIS)
    • Scanner Type: Flatbed
    • Scanning Bit Depth (Input/Output) (bit): Greyscale : 16/ 8; Colour : RGB each 16/ 8
    • System Requirements: Windows 11 / 10 / 8.1 / 7 SP1 (operation can only be guaranteed on a PC with a pre-installed Windows 7 or later), macOS 10.14.6 – 12 or later, Chrome OS
  12. Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Rated Voltage (V): AC 220-240
  13. Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  14. Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Mulai

    Rp3.799.900

    Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Deskripsi:
    Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
    atribut:
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
  15. Canon Ink Cartridge PG-745S (Tinta Printer)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp149.900

    Canon Ink Cartridge PG-745S (Tinta Printer)
    atribut:
    • Color: Black
    • Size: S
    • Compatible: PIXMA iP2870 / iP2872 180 pages, PIXMA iP2870S 180 pages, PIXMA MX497 180 pages, PIXMA TR4570S 180 pages, PIXMA TS207 180 pages, PIXMA TS307 180 pages, PIXMA MG2570S 180 pages,
  16. Canon Ink Cartridge PG-810 (Tinta Printer)
    Mulai

    Rp319.900

  17. HP Printer Laser Jet
    Mulai

    Rp1.999.900

    HP Printer Laser Jet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
  18. Sandisk Ultra Flair USB 3.0
    Rating:
    100% of 100
    (3)
    Mulai

    Rp259.900

    Sandisk Ultra Flair USB 3.0
    Deskripsi:
    The SanDisk Ultra Dual Drive m3.0 makes it easy to transfer content from your phone to your computer. With a micro-USB connector on one end and a USB 3.0 connector on the other, the drive lets you move content easily between your devices-from your Android
Daftar Harga printer cartridge canon Terbaru October 2026
Canon Ink Cartridge GI-790 (Tinta Printer)Rp129.900
Canon Genuine ink tank Canon PFI-1700 (Tinta Printer)Rp8.199.900
HP Ink Cartridge 680 (Tinta Printer)Rp189.900
Canon Genuine Toner Cartridge 054 (Kartrid Toner)Rp1.699.900
Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)Rp2.299.900
Canon Drum Cartridge 502 (Tinta Printer)Rp6.599.900
Canon Head Cartridge (Tinta Printer)Rp459.900
Canon Ink Cartridge CL-746 (Tinta Printer)Rp449.900
Canon Printer Multifunction MG2570s (Print dan Fotokopi)Rp919.900
Canon Kamera DSLRRp7.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)